Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Packed cell volume tubes (PCV), PS

Packed cell volume tubes (PCV), PS

1 ml, Packed cell volume tube, without volume scale, neutral, 43 mm, 10,5 mm
Codice catalogo TPPA87007
Nome del fornitore:   TPP
Packed cell volume tubes (PCV), PS
Codice catalogo TPPA87007
Nome del fornitore:  TPP
Packed cell volume tubes (PCV), PS
Packed cell volume tubes (PCV), PS

1 ml, Packed cell volume tube, without volume scale, neutral, 43 mm, 10,5 mm

Price
SFr. 76.00
Log in per disponibilità
1 * 50 ST
Product Details & Documents

These PCV tubes enables a quick and reproducible measuring technique of the cell volume.

  • Fits in micro-centrifuges
  • With calibrated capillary and volume graduation
  • Monitor cell growth (cell mass)

If during a production process many parameters need to be optimized, many samples accumulate at the same time. Here a quick analysis with the PCV tube and the read-out process with "easy read" is the method of the choice.

A short centrifugation step (1 minute at 2500 xg) is sufficient to form a pellet in the calibrated capillary. There the pellet can be read with the "easy read" measuring device.

Certifications: ISO 9001:2008.

Delivery information: Supplied with polyethylene caps.

Specifiche
  • Ø:
    10,5 mm
  • Capacità:
    1 ml
  • Descrizione:
    Packed cell volume tube, without volume scale, neutral
  • Altezza:
    43 mm
  • Seq:
    02
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Range di misura
    Materiale
    Disponibilità
    Price
  • Easy read measuring device for read-out process with PCV tubes
    Easy read measuring device for read-out process with PCV tubes
    TPPA87010
    0 - 5 µl
    Alluminio
    Log in per disponibilità
    1 * 1 ST - SFr. 509.00

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Cap for PCV tubes, PE, Ø×H: 13,5×7
    Cap for PCV tubes, PE, Ø×H: 13,5×7
    TPPA87008-150
    Log in per disponibilità
    1 * 150 ST - SFr. 33.60