Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Micro volume Pipette tips, MµltiFit™

Mµlti™ E tips, 0.5 - 10 µl, 46 mm, Bulk
Codice catalogo SORE13980
Nome del fornitore:   Sorenson Bioscience
Micro volume Pipette tips, MµltiFit™
Codice catalogo SORE13980
Nome del fornitore:  Sorenson Bioscience
Micro volume Pipette tips, MµltiFit™

Mµlti™ E tips, 0.5 - 10 µl, 46 mm, Bulk

Price
607.00 SFr.
Log in per disponibilità
1 * 1.000 ST
Product Details & Documents

These natural-colored tips fit most popular brand research-grade pipettors.

They feature a narrow bore that reduces dead air space around extended air-displacement piston. Narrow bore also increases accuracy and reproducibility for critical ultra microvolume ranges.

 : Certified RNase-, DNase-, human DNA-, PCR inhibitor-, and pyrogen-free.

 : Available in autoclavable polypropylene racks, bulk packed, or QuickRack reloads for the reloading racks.

 : Contents: Casein peptone (10 g/L), UF Yeast Powder (5 g/L), NaCl (10 g/L)

Specifiche
  • Confezione:
    Bulk
  • Volume:
    0.5 - 10 µl
  • Lunghezza:
    46 mm
  • Seq:
    03
  • Stile punta:
    Mµlti™ E tips
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.