Vario couplings
Couplings with UNF1/4"28G female thread, 0,8 mm, Connecting flanged PTFE
elastic tubing with end fittings and wall thickness 0,8 and 1,6 mm, 1/4“ 28G UNF, 0,8 mm
elastic tubing with end fittings and wall thickness 0,8 and 1,6 mm, 1/4“ 28G UNF, 0,8 mm
Codice catalogo BOHLF778-08
Nome del fornitore: Bohlender
Vai a
Product Details & Documents
Vario 2-part coupling to connect elastic tubing with non-elastic tubing made of PTFE, glass, metal or other plastics.
- The elastic tubing is pushed on a cone and fixed on the coupling by means of a connecting nut
- These couplings are available in two different versions, according to male and female threads to connect
Specifiche
- Per:Connecting flanged PTFE
elastic tubing with end fittings and wall thickness 0,8 and 1,6 mm - Ø foro:0,8 mm
- Filettatura:1/4“ 28G UNF
- Ø int.tubo:0,8 mm
- Descrizione:Couplings with UNF1/4"28G female thread



