PIG® universal mats
Universal mats, lightweight, 83,6 L, 200 pads/box, 510×380 mm
Catalog # 121-0079
Supplier: NEW PIG
Jump to:
Product Details & Documents
These mats last 2 times longer than ordinary mats so it requires fewer change-outs. Save money with the mat that absorbs anything and works anywhere.
- Eight layers of 100% PP are thermally bonded to make PIG Mat exceptionally strong; won't rip, tear or fray even when saturated
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fibre construction won't leave liquids or fibre residue behind
- Absorbs and retains oils, coolants, solvents and water
- Dark grey colour hides grime so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat whilst on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
These pads are ideal for catching drips and soaking up spills. The easy-tear perforations let you take only what you need so you use less mat and save money. Lightweight construction is ideal for small tasks and cleanups. Mediumweight construction offers great performance for everyday tasks and cleanups. Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups.
Poly backing prevents absorbed liquids from reaching floors or counters. 25% or more recycled content.
Specifications
- Descrizione:Universal mats, lightweight
- L×L:510×380 mm
- Seq:02
- Assorbanza:83,6 L
- Confezione:200 pads/box



