Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Mops and handles

Mops and handles

Manico da spazzolone tradizionale, giallo, 1473 mm
Codice catalogo 141-0126
Nome del fornitore:   Rubbermaid Commercial Products
Mops and handles
Codice catalogo 141-0126
Nome del fornitore:  Rubbermaid Commercial Products
Mops and handles
Mops and handles

Manico da spazzolone tradizionale, giallo, 1473 mm

Price
SFr. 23.20
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Microfibre mops:
High absorbency microfibre mop: Microfibre delivers superior cleaning performance and durability. Looped fringe mop absorbs up to 0,6 litres of liquid.
Microfibre dry mop: 100% microfibre collects and holds dirt electrostatically for superior dusting results.
For dry dusting only — do not use wet.

Quick-Connect handle HYGEN™:
Available as straight or ergonomically bent styles, in fixed and adjustable lengths. Rubbermaid HYGEN™ handles contain non magnetic aluminium and are safe for use in MRI rooms.
Lightweight aluminium construction for improved productivity
User friendly bend and grip make handle more comfortable to use

Aluminium frame:
Rubbermaid Hygen™ Quick-Connect frame features a flat profile that slides easily under furniture and equipment. The smooth surface allows water to run off easily – dirt and germs have no place to gather.
Strong, lightweight aluminium construction
Velcro type feature anables quick attachement of the mop to the frame
Trapezoid design and flat profile sides improve cleaning in corners and hard to reach places

Available as straight or ergonomically bent styles, in fixed and adjustable lengths. Rubbermaid HYGEN™ handles contain non magnetic aluminium and are safe for use in MRI rooms.

Specifiche
  • Colore:
    giallo
  • Descrizione:
    Manico da spazzolone tradizionale
  • Lunghezza:
    1473 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.