Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 5 ml, rosa, 130×130×97 mm
Codice catalogo 479-2005
Nome del fornitore:   DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Codice catalogo 479-2005
Nome del fornitore:  DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 5 ml, rosa, 130×130×97 mm

Price
SFr. 239.00
Log in per disponibilità
1 * 15 ST
Product Details & Documents

High quality chip-board, spray coated with polyethylene.

  • Water repellent material allows for longer durability
  • Numbering system printed on lid and bottom of the box
  • Withstands cryogenic temperatures to –196 °C
  • Six colours provide easy sample idenfication

Use for batching and storing cryogenic vials or ampoules. Partitions numbered from 1 to 81 for easy content identification.

Specifiche
  • Scomparti:
    9×9
  • Per:
    Cryovials 5 ml
  • Esterno L×P×A:
    130×130×97 mm
  • Colore:
    rosa