Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cryogenic freezer boxes, CryoFile™, WHEATON® | Avantor

Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 1 - 2 ml, giallo, 130×130×52 mm
Katalognr. 479-2002
Anbieter:   DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Katalognr. 479-2002
Anbieter:  DWK Life Sciences
Cryogenic freezer boxes, CryoFile™, WHEATON®
Cryogenic freezer boxes, CryoFile™, WHEATON®

9×9, Cryovials 1 - 2 ml, giallo, 130×130×52 mm

Preis
SFr. 218.00
Einloggen für Verfügbarkeit
1 * 15 ST
Product Details & Documents

High quality chip-board, spray coated with polyethylene.

  • Water repellent material allows for longer durability
  • Numbering system printed on lid and bottom of the box
  • Withstands cryogenic temperatures to –196 °C
  • Six colours provide easy sample idenfication

Use for batching and storing cryogenic vials or ampoules. Partitions numbered from 1 to 81 for easy content identification.

Dokumente

Technische Daten
  • Scomparti:
    9×9
  • Per:
    Cryovials 1 - 2 ml
  • Esterno L×P×A:
    130×130×52 mm
  • Colore:
    giallo