Scintillation vials, with snap cap
20,00 ml, 26×60 mm, PP, Yes, Snap cap
Codice catalogo SEMA3825
Nome del fornitore: SEMADENI
Vai a
Product Details & Documents
These scintillation vials are made of high quality material and good solvent resistance with good stability.
- With patented quick-release fastener
- Closures are easily removable
Specifiche
- Tappo incluso:Yes
- Ø×A:26×60 mm
- Capacità:20,00 ml
- Materiale:PP
- Seq:02
- Tipologia tappo:Snap cap



