Setacciatori, Tyler Ro-Tap®
Product Details & Documents
For dry sieving. Tyler Ro-Tap® shakers RX 29 CE and RX 30 CE reproduce the circular and tapping motion of hand sieving, but in a repeatable mechanical action. This sieve shaker makes a circular movement of the sieve stack and a mechanical arm makes a tapping movement on the top of the sieve stack, thus creating a perfect and repeatable imitation of hand shaking with additional tapping of the sieve on the side. They are operated in a totally enclosed cabinet, which guarantees the safety of the operator, and reduces the sound emissions significantly.
- Rotation frequency: 278 min⁻¹; tapping frequency 150 min⁻¹
- Separate control device, mounted on the side of the enclosure
- Max. weight of full sieve tower: 3 kg (net load)
- Timer function: 0 to 99 minutes
- Sound emission: <70 dB(A) (with standard sound-absorbing enclosure)
The Ro-Tap® shaker RX 29 CE accepts sieves up to 203 mm diameter. The Ro-Tap® shaker RX 30 CE accepts sieves up to 305 mm diameter. Spare parts are available, please contact your local Avantor sales office for details.
Informazioni per l'ordine: RX 29: Includes clamping system for 6 standard or 13 half height sieves.
RX 30: Includes clamping system for 5 standard or 8 half height sieves.
Documents
Specifiche
- Seq:10
- Tipo:Tyler Ro-Tap® RX 30 CE, EU-plug
Accessories
Informazioni sul prodotto
- Codice catalogoPerDisponibilitàPrice
- Test stand
Informazioni sul prodotto
- Codice catalogoPerDisponibilitàPrice
- Sound absorbing cupboard for test sieve shakerSound absorbing cupboard for test sieve shakerHAVE205323331Ro-Tap® RX-29/RX-30Log in per disponibilità1 * 1 ST - SFr. 1’810.00
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



