Automation tips for Tecan®, Axygen®
Product Details & Documents
Polipropilenedisponibili, con filtro e senza filtro, sterili e non sterili
- Puntali neri conduttivi per protocolli di rilevamento del livello di liquido
- Punta fine ottimizzata per un'erogazione accurata
- Certificati esenti da RNasi, DNasi ed endotossine
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
Packaging: Packaged in plastic blister packs.
Caution: * Confezione economica ad avvolgimento in cartone
Specifiche
- Confezione:48 rack, 96 each
- Sterili:-
- Volume:1000 µl
- Seq:20
- Stile punta:TT-1000-CBK-HTR-24*
- Colore puntale:Nero
- Per uso con:LiHA-1, -4, -8
- Filtro:-
- Cat. No.:736-0485
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:I-RECs, ISO 14001 - Reynosa
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



