Wipe rolls, WYPALL* L10 EXTRA+
Rotolo piccolo, velo singolo, blu, 460×240 mm, 24 rotoli da 115 strappi ciascuno
Catalog # 115-2236
Supplier: KIMBERLY CLARK
Jump to:
Product Details & Documents
These single use wipes made from single ply AIRFLEX* material are ideal for multipurpose cleaning and medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools.
- Stronger than conventional single ply wipes
- Strong and absorbent
- Clean up fast without disintegrating
- Can be used with a dispensing system to help control use and reduce wastage
Large rolls: For use with dispensers 6146, 6154 and 6155.
Centrefeed rolls: For use with dispensers 7017 and 7087.
Small rolls: For use with dispenser 7041.
Roll Control wipes: For use with dispensers 7018 and 7181.
Specifications
- Confezione:24 rotoli da 115 strappi ciascuno
- Colore:blu
- Descrizione:Rotolo piccolo, velo singolo
- L×L:460×240 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



