Thermal transfer printer labels, type B-8423
Printer labels, B-8423, BPT-17-8423-1, Poliestere, Acrilico permanente, Thermal transfer, bianco, BBP12, 50×25 mm, 1000 labels/roll
Codice catalogo BRDY236719
Nome del fornitore: Brady
Vai a
Product Details & Documents
Printable satin polyester labels for thermal transfer printers.
- Die-cut labels are supplied on a roll
- Contains some adhesive backed wire marking materials, and also labels that are pre-printed with headers or templates
- Supplied with the ribbon seperate, not in the same enclosure as the tape/sleeves
This material is UL and CSA approved with its respective ribbon. See the recommended ribbon series for the appropriate ribbon to use.
Specifiche
- Stampante:BBP12
- Printing method:Thermal transfer
- Tipo:B-8423
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:50×25 mm
- Materiale:Poliestere
- Seq:09
- Modello:BPT-17-8423-1
- Confezione:1000 labels/roll
- Adesivo:Acrilico permanente



