Cellulose Extraction Thimbles, C300
Produkt BINZ142026 ist ähnlich zu SARTFT-1201-030080, aber Hersteller und Spezifikationen können abweichen.
Produkt 734-2511 ist ähnlich zu SARTFT-1201-030080, aber Hersteller und Spezifikationen können abweichen.
Product Details & Documents
These cellulose thimbles are primarily designed to fit the Soxhlet apparatus and potential applications include environmental monitoring (e.g. separation of dust, aerosols, gas or air streams) and food control (e.g. extraction of fats, emulsifiers or additives).
Composed of high-purity cellulose for uncontaminated results
Engineered for superior mechanical stability to withstand rigorous use
Designed for a precise fit across a diverse range of extractors
Exhibits outstanding chemical resistance, ensuring reliability in various extraction processes
They are free of binders and offer a high purity which ensures consistent and high overall flow rates.
Typical wall thickness are 1,3 mm for inner diameters lower than 35 mm and 1,7 mm for inner diameters higher than 35 mm.
Dokumente
TDS Extraction Thimbles.pdf
Technisches Datenblatt
Technische Daten
- Ø interno×A:30×80 mm
- Seq:12
- Spessore:1,3 mm
- Cat. No.:SARTFT-1201-030080
- Materiale:Cellulosa
- Grado:C300
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:Renewable Energy Certificate
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



