Thermal transfer printer labels, type B-490, FreezerBondz
Product Details & Documents
FreezerBondz thermal transfer printers labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. These labels are on a 1" core, a 'smaller core' than the majority of labels. Recommended printer for these is the BBP11-34L printer.
- Good print smudge resistance
- Solvent resistance
- Good high and low temperature performance
- Widely used in liquid nitrogen and autoclave applications
Freezerbondz™ printable labels for thermal transfer printers. Freezerbondz™ labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance. Freezerbondz™ labels perform well in common laboratory environments such as liquid nitrogen and autoclave applications. For tube/vial applications the label must be wrapped upon itself with at least 3 mm overlap.
Specifiche
- Stampante:360X-Plus II
- Printing method:Thermal transfer
- Tipo:B-490
- Colore:bianco
- Descrizione:Printer labels, Freezerbonds
- Dimensioni:41×15 mm
- Materiale:Poliestere
- Seq:02
- Modello:THT-155-490-3
- Confezione:3000 labels/roll
- Adesivo:Acrilico permanente
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



