Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Distillation columns, Hempel

Distillation columns, Hempel

800 mm, 24/29 NS, 24/29 NS
Codice catalogo LENZ05115803
Nome del fornitore:   Lenz Laborglas
Distillation columns, Hempel
Codice catalogo LENZ05115803
Nome del fornitore:  Lenz Laborglas
Distillation columns, Hempel
Distillation columns, Hempel

800 mm, 24/29 NS, 24/29 NS

Price
121.00 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

For condensing vapours, with cooling coil and cooling mantle. Standard ground cone and jacket. Water supplied through plastic connectors with 8 mm external Ø and GL threaded joint.

DIN 12593

Certifications: DIN 12593

Documents

Specifiche
  • Dimensione cono:
    24/29 NS
  • Cono femmina:
    24/29 NS
  • Lunghezza utile:
    800 mm