Tubi, lattice
12,00 mm, 2,50 mm, 17,00 mm, traslucido
Codice catalogo KART3873
Nome del fornitore: KARTELL
Vai a
Product Details & Documents
Latex, translucent.
- Density: 0,92
- Autoclavable
Tubing with smooth and transparent surface.
Specifiche
- Tubo est.Ø:17,00 mm
- Ø int.tubo:12,00 mm
- Spessore parete:2,50 mm
- Colore:traslucido
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



