Tubi, lattice
4,00 mm, 1,50 mm, 7,00 mm, traslucido
Catalog # KART3870
Supplier: KARTELL
Jump to:
Product Details & Documents
Latex, translucent.
- Density: 0,92
- Autoclavable
Tubing with smooth and transparent surface.
Documents
Specifications
- Tubo est.Ø:7,00 mm
- Ø int.tubo:4,00 mm
- Spessore parete:1,50 mm
- Colore:traslucido



