Tubi, gomma
9,00 mm, 2,00 mm, 13,00 mm, arancione
KART3866
: KARTELL
Natural rubber (NR), orange.
- Temperature resistance: −35 to +70 °C
Useful for gases, non-corrosive liquids and medium concentration acids.
- Tubo est.Ø:13,00 mm
- Ø int.tubo:9,00 mm
- Spessore parete:2,00 mm
- Colore:arancione



