Tubi, gomma
5,00 mm, 1,00 mm, 8,00 mm, arancione
Codice catalogo KART3862
Nome del fornitore: KARTELL
Vai a
Product Details & Documents
Natural rubber (NR), orange.
- Temperature resistance: −35 to +70 °C
Useful for gases, non-corrosive liquids and medium concentration acids.
Specifiche
- Tubo est.Ø:8,00 mm
- Ø int.tubo:5,00 mm
- Spessore parete:1,00 mm
- Colore:arancione
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



