Quantitative filter papers, hardened low ash grades, grade 50, Whatman™
These highly glazed filter papers made from high quality cotton linters support vacuum filtration in Büchner funnels or Hirsch funnels and enable strong retention of very fine crystalline precipitates.
- Thinner filter design (average thickness 115 µm) than most Büchner filter papers
- Nominal particle retention of 2,7 µm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0,015% ash maximum)
- Acid-treated for high wet-strength and chemical resistance
- Hardened to minimize fiber shredding
This hard, very thin, high wet-strength Grade 50 quantitative filter paper withstands wet handling and precipitate removal by scraping. With very minimal fiber shedding, they are an especially good choice for use as carriers in integrated circuits.
Whatman low ash hardened filter paper for quantitative analysis is available in three grades. All three are designed for use in gravity and vacuum suction filtration in Buchner and Hirsch funnels. Grade 50 is also available in Smear Tab format for wipe testing, such as surface testing for radionuclide contamination.
- Grado:50
- Seq:13
- Taglia:150×230 mm
- Cat. No.:512-0659
- Peso:96 g/m²
- Spessore:115 µm
- Contenuto di cenere:0,015%
- Portata d'aria:144 s/100 ml/6,5 cm²
- Ritenzione delle particelle:2,7 µm
- Velocità di filtrazione:2685 sec (Herzberg)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



