Camici, Tyvek® 500
bianco, XXL
Codice catalogo 113-0478
Nome del fornitore: DuPont
Vai a
Product Details & Documents
These garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).
- Fabric is ultra-low linting
- With collar and stitched internal seams
- Anti-static treatment (EN 1149-5) on both sides
- PL30 with straight cuffs, PL309 + PL30NP with elasticated cuffs (not tunnelled)
- Available with zip or press stud closure, with or without pockets
Typical applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Colore: bianco
Cat. I
: (EU) 2016/425; partial body chemical protective clothing, Category III, Type PB [6-B]; EN 14126 (barrier to infective agents).
: 50 per box, bulk packed.
Specifiche
- Taglia dell'abbigliamento:XXL
- Colore:bianco
- Seq:13
- Cat. No.:113-0478
- Genere:Unisex
- Peso:41 g/m²
- Modello:PL30NP
- Applicazioni per abiti:Chemical protection|Laboratory
- Tasche:senza tasche
- Tipo di chiusura:Con bottoni a pressione



