Camici, Tyvek® 500
These garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek® is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size).
- Fabric is ultra-low linting
- With collar and stitched internal seams
- Anti-static treatment (EN 1149-5) on both sides
- PL30 with straight cuffs, PL309 + PL30NP with elasticated cuffs (not tunnelled)
- Available with zip or press stud closure, with or without pockets
Typical applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Colore: bianco
Cat. I
: (EU) 2016/425; partial body chemical protective clothing, Category III, Type PB [6-B]; EN 14126 (barrier to infective agents).
: 50 per box, bulk packed.
- Taglia dell'abbigliamento:M
- Colore:bianco
- Seq:01
- Cat. No.:113-0468
- Genere:Unisex
- Peso:41 g/m²
- Modello:PL30, 3 pockets
- Applicazioni per abiti:Chemical protection|Laboratory
- Tasche:con tasche
- Tipo di chiusura:Con bottoni a pressione
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



