Capillary columns, VF-1701ms
on 7" cage, Capillare, VF-1701ms, 0,25 µm, 0,25 mm, 60 m
Codice catalogo 568-0763
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
GC column for pesticides, PCBs and semi-volatile organic compounds.
- Highly inert for difficult analytes such as p,p'-DDT to improve productivity
- Column deactivation for more accurate trace analysis
- Eliminate ghost peaks and unstable baselines for more reliable data
Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.
Temperature limits: −20 to +280/300 °C.
Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:0,25 µm
- Ø int.:0,25 mm
- Descrizione:on 7" cage
- Lunghezza:60 m
- Seq:09
- Fase:VF-1701ms
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



