Capillary columns, VF-1701ms
on 7" cage, Capillare, VF-1701ms, 0,25 µm, 0,25 mm, 30 m
Codice catalogo 568-0759
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
GC column for pesticides, PCBs and semi-volatile organic compounds.
- Highly inert for difficult analytes such as p,p'-DDT to improve productivity
- Column deactivation for more accurate trace analysis
- Eliminate ghost peaks and unstable baselines for more reliable data
Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.
Temperature limits: −20 to +280/300 °C.
Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:0,25 µm
- Ø int.:0,25 mm
- Descrizione:on 7" cage
- Lunghezza:30 m
- Seq:05
- Fase:VF-1701ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



