Capillary columns, VF-1701ms
on 7" cage, Capillare, VF-1701ms, 0,15 µm, 0,25 mm, 30 m
Codice catalogo 568-0758
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
GC column for pesticides, PCBs and semi-volatile organic compounds.
- Highly inert for difficult analytes such as p,p'-DDT to improve productivity
- Column deactivation for more accurate trace analysis
- Eliminate ghost peaks and unstable baselines for more reliable data
Ultra-low bleed 14% cyanopropyl/phenyl, 86% PDMS.
Temperature limits: −20 to +280/300 °C.
Similar phases: SPB-1701, Rtx-1701, BP-10, OV-1701, 007-1701, ZB-1701.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:0,15 µm
- Ø int.:0,25 mm
- Descrizione:on 7" cage
- Lunghezza:30 m
- Seq:04
- Fase:VF-1701ms



