Capillary columns, VF-1301ms
Capillare, VF-1301ms, 1,00 µm, 0,53 mm, 30 m
VARICP9063
: VARIAN
VF-1301ms ultra-low-bleed thin film columns have a similar selectivity to VF-624ms and are suitable for the analysis of semivolatile organic solvents, as well as PCBs and pesticides.
- Mid polarity
- Low bleed
- Enhanced selectivity for USP 467 eliminates co-elution of benzene and 1,2-dichloroethane
- Formato della colonna:Capillare
- Spessore dello strato:1,00 µm
- Ø int.:0,53 mm
- Lunghezza:30 m
- Seq:03
- Fase:VF-1301ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



