Capillary columns, VF-1301ms
Capillare, VF-1301ms, 1,00 µm, 0,25 mm, 60 m
Catalog # VARICP9056
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-1301ms ultra-low-bleed thin film columns have a similar selectivity to VF-624ms and are suitable for the analysis of semivolatile organic solvents, as well as PCBs and pesticides.
- Mid polarity
- Low bleed
- Enhanced selectivity for USP 467 eliminates co-elution of benzene and 1,2-dichloroethane
Specifications
- Formato della colonna:Capillare
- Spessore dello strato:1,00 µm
- Ø int.:0,25 mm
- Lunghezza:60 m
- Seq:05
- Fase:VF-1301ms



