Capillary columns, VF-1301ms
Capillare, VF-1301ms, 1,00 µm, 0,25 mm, 30 m
Codice catalogo VARICP9054
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
VF-1301ms ultra-low-bleed thin film columns have a similar selectivity to VF-624ms and are suitable for the analysis of semivolatile organic solvents, as well as PCBs and pesticides.
- Mid polarity
- Low bleed
- Enhanced selectivity for USP 467 eliminates co-elution of benzene and 1,2-dichloroethane
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:1,00 µm
- Ø int.:0,25 mm
- Lunghezza:30 m
- Seq:02
- Fase:VF-1301ms
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



