Swabs
Sterile swabs, Wood/cotton, 2,5 mm, 150 mm, +
Nome del fornitore: DELTALAB
Vai a
Product Details & Documents
Sterile swabs for samples that do not require a transport container.
Zertifizierung: IVD.
Verpackung: Individual peel pouches.
Achtung! Bitte beachten: *I prodotti in questa pagina non rientrano nell'ambito della Direttiva UE 2019/904
Specifiche
- Ø:2,5 mm
- Sterili:+
- Descrizione:Sterile swabs
- Lunghezza:150 mm
- Seq:003
- Asta/testa:Wood/cotton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



