Capillary columns, VF-23ms
Capillare, VF-23ms, 0,25 µm, 0,32 mm, 60 m
Codice catalogo VARICP8829
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
VF-23ms features a unique combination of high polarity and low bleed to enable more accurate analysis of very polar analytes.
- 100% bonded phase permits column rinsing to enhance column lifetime
- Fast run times improve productivity
- Operating temperature up to 260°C expands the application range
The enhanced stabilization of the VF-23ms permits splitless injection, column rinsing and temperatures up to 260 °C to be used.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:0,25 µm
- Ø int.:0,32 mm
- Lunghezza:60 m
- Seq:09
- Fase:VF-23ms



