Solid phase extraction cartridges, Bond Elut™ SAX
Cartuccia a canna dritta, SAX, 60 Å, 120 µm, 1 ml, 50 mg
Codice catalogo 549-0854
Nome del fornitore: VARIAN
Solid phase extraction cartridges, Bond Elut™ SAX
Codice catalogo 549-0854
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
Bond Elut™ SAX is a strong anion exchange sorbent ideally suited for the extraction of compounds such as carboxylic acids, which may not retain effectively on weak anion exchange sorbents. The sorbent is supplied in the chloride counter ion form. You can modify the selectivity of the phase by replacing the chloride ion with other anions, such as acetate and hydroxide.
- Retains compounds that elute from weak anion exchange sorbents
- Selectivity can be user-modified for increased flexibility
- Minimal non-polar interactions
Specifiche
- Dimensioni particelle:120 µm
- Dimensioni pori:60 Å
- Capacità:1 ml
- Descrizione:Cartuccia a canna dritta
- Seq:23
- Peso letto:50 mg
- Fase:SAX
- Cat. No.:549-0854
- Area superficiale:500 m²/g
- Carico di carbonio:7,5%
- Con endcapping:No



