Deep freeze boxes, Rotilabo®
1000 ml, naturale, 208×103×64 mm
Codice catalogo ROTH1598.1
Marketsource
Nome del fornitore: Roth Carl
Vai a
Product Details & Documents
HDPE box with LDPE lid.
- Suitable for foodstuffs
- Stackable
- With notched lid
- Rectangular and slightly conical
- Temperature stable from −40 to +95 °C
Specifiche
- Capacità:1000 ml
- Colore:naturale
- Dimensioni:208×103×64 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



