Test tubes, with rim
10 ml, 99,3 mm, 16 mm, PS, Cylindrical
KART88322
: KARTELL
PS or PP.
- Disposable tubes with round or conical bottom
- With rim
- For laboratory use
- Can be used in centrifuges
: IVD certified.
- Ø est:16 mm
- Tipo:Cylindrical
- Capacità:10 ml
- Lunghezza:99,3 mm
- Materiale:PS
- Seq:03



