Crimp/snap top vials, Target® Snap-It™
Snap-It cap vial, without write-on patch, 2,00 ml, Flat bottom, 12×32 mm, Vetro, trasparente, Yes, PE, Colour-21390374|Colour-21390348, Red PTFE/white silicone
Catalog # NSCAC4011-73
Supplier: THERMO NATIONAL SCIENTIFIC
Jump to:
Product Details & Documents
These vials are made of superior quality 33 expansion borosilicate clear glass.
- Wide opening, easier to fill and provides larger target area
- Fits autosamplers that accomadates vials with 12×32 mm
- Can be used with snap caps or aluminium crimp seal closures
Specifications
- Tappo incluso:Yes
- Materiale tappo:PE
- Ø×A:12×32 mm
- Setto:Red PTFE/white silicone
- Capacità:2,00 ml
- Colore:trasparente
- Descrizione:Snap-It cap vial, without write-on patch
- Materiale:Vetro
- Seq:12
- Colore tappo:Colour-21390374|Colour-21390348
- Fondo:Flat bottom



