Melting point capillaries
Open at both ends, in box, 150 mm, 1,40 mm, 1,00 mm
Codice catalogo 621-1802
Nome del fornitore: Vitrex Medical A/S
Vai a
Product Details & Documents
Borosilicate glass tubes. Uniform and cut at right angles.
Capillary tubes and melting point tubes are quality products designed for the handling and transport of small volumes of liquid, melting point determinations and many other purposes.
Confezione: Vials of 100 pieces or bulk packed in boxes.
Specifiche
- Ø est:1,40 mm
- Ø int.:1,00 mm
- Descrizione:Open at both ends, in box
- Lunghezza:150 mm



