Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Industrial Filter Papers

1310, 430×430 mm
  512-6129
 :   Ahlstrom
Industrial Filter Papers
  512-6129
 :  Ahlstrom
Industrial Filter Papers
Industrial Filter Papers

1310, 430×430 mm

 
SFr. 159.00
   
1 * 100 ST
 

The following filter papers fulfill specific technical requirements corresponding to the requirements mentioned overleaf. Embossed filter papers have a larger surface area and, therefore, correspondingly shorter filtration times. They show a very homogenous and fine pore structure.

Grade 1200: Medium fast filtration
Grade 1300: Medium fast filtration for absorption, protection, oil filtration

Grade 1310: Medium fast filtration for absorption, protection, oil filtration

Grade 1350: Embossed, medium fast filtration for absorption, protection

Grade 1360: Medium fast filtration for absorption, protection

Grade 17: Creped filter papers with their extremely large surface area have a faster flow rate compared with plain filter papers.For tinctures and salted solutions.

 
  • Grado:
    1310
  • Seq:
    06
  • Taglia:
    430×430 mm
  • Cat. No.:
    512-6129
  • Peso:
    135 g/m²
  • Spessore:
    0,26 mm
  • Ritenzione delle particelle:
    7 - 10 µm
  • Velocità di filtrazione:
    30 s (s/10 ml)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.