Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Industrial Filter Papers

1300, 430×430 mm
Codice catalogo 512-6131
Nome del fornitore:   Ahlstrom
Industrial Filter Papers
Codice catalogo 512-6131
Nome del fornitore:  Ahlstrom
Industrial Filter Papers
Industrial Filter Papers

1300, 430×430 mm

Price
122.00 SFr.
Log in per disponibilità
1 * 100 ST
Product Details & Documents

The following filter papers fulfill specific technical requirements corresponding to the requirements mentioned overleaf. Embossed filter papers have a larger surface area and, therefore, correspondingly shorter filtration times. They show a very homogenous and fine pore structure.

Grade 1200: Medium fast filtration
Grade 1300: Medium fast filtration for absorption, protection, oil filtration

Grade 1310: Medium fast filtration for absorption, protection, oil filtration

Grade 1350: Embossed, medium fast filtration for absorption, protection

Grade 1360: Medium fast filtration for absorption, protection

Grade 17: Creped filter papers with their extremely large surface area have a faster flow rate compared with plain filter papers.For tinctures and salted solutions.

Specifiche
  • Grado:
    1300
  • Seq:
    04
  • Taglia:
    430×430 mm
  • Cat. No.:
    512-6131
  • Peso:
    90 g/m²
  • Spessore:
    0,19 mm
  • Ritenzione delle particelle:
    7 - 10 µm
  • Velocità di filtrazione:
    30 s (s/10 ml)