Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Test tubes with screw caps

Test tubes with screw caps

15 ml, 120 mm, 17 mm, Sterile, 5000×g
Codice catalogo KART84001
Nome del fornitore:   KARTELL
Test tubes with screw caps
Codice catalogo KART84001
Nome del fornitore:  KARTELL
Test tubes with screw caps
Test tubes with screw caps

15 ml, 120 mm, 17 mm, Sterile, 5000×g

Price
SFr. 95.80
Log in per disponibilità
1 * 150 ST
Product Details & Documents

PP, graduated, conical. Tight sealing screw cap made from PP.

  • Withstand up to −80 °C
  • Can be centrifuged up to 3500 ×g (self-standing bottom) and 5000 ×g (without self-standing bottom)
  • Sterile tubes are supplied with a red cap
Specifiche
  • Ø est:
    17 mm
  • Versione:
    Sterile
  • Capacità:
    15 ml
  • Lunghezza:
    120 mm
  • RCF max.:
    5000×g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.