Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Tubi in silicone, HelixMark®

4,76 mm, 2,38 mm, 9,53 mm, 15 m
Codice catalogo 228-0659
Nome del fornitore:   Freudenberg Medical Europe GmbH
Tubi in silicone, HelixMark®
Codice catalogo 228-0659
Nome del fornitore:  Freudenberg Medical Europe GmbH
Tubi in silicone, HelixMark®
Tubi in silicone, HelixMark®

4,76 mm, 2,38 mm, 9,53 mm, 15 m

Price
SFr. 291.00
Log in per disponibilità
1 * 15 m
Product Details & Documents

Silicone tubing, translucent, platinum cross-linked, with very tight tolerances. All HelixMark products are manufactured in clean rooms in compliance with the requirements of the medtech and pharmaceutical industry.

  • Utilisation of platinum-cured silicone
  • Production and packaging in ISO Class 8 clean rooms
  • Sterilisable in autoclaves, with ethylene oxide and by gamma irradiation
  • Supplied with material certificate in every packaging unit
  • Seamless batch traceability

HelixMark standard silicone tubing meets the needs of a broad spectrum of medical and laboratory applications and is universally applicable for the transfer of fluids under standard requirements. The tubing is individually packed in 15 m coils. Customer-specific solutions outside the HelixMark standard product portfolio are available.

Hardness (Shore durometer A): 50

 : Materials approved in accordance with USP Class VI, ISO 10993-1, FDA 21CFR 177.2600 and EP 3.1.9.
Certified manufacturing in compliance with ISO 13485 quality standards.

 : Double packed.

Specifiche
  • Tubo est.Ø:
    9,53 mm
  • Ø int.tubo:
    4,76 mm
  • Spessore parete:
    2,38 mm
  • Lunghezza:
    15 m
  • Seq:
    17