Glass beads
Glass beads, solid, 5 mm
Nome del fornitore: Merck
Vai a
Product Details & Documents
Soda-lime glass. Glass beads for use in purification and sample preparation.
Glass beads of size 2 to 6 mm can be used in a wide range of ways in laboratories and technical facilities: For illing distillation columns (the size of the glass beads determines the distillation speed and separation); As agitator and mixing beads e.g. when mixing solutions which tend to settle or substances which are difficult to dissolve; For the prevention of superheating during distillation, especially in highly pure solvents or acids; In the concentration or vaporization of solutions (prevents change in weight, even in aggressive substances and at high temperatures. The vaporization or evaporation dish can be reweighed with glass beads.
Documents
Certificates
Cerca per numero di lottomsds_104014 msds_104015 msds_104016 msds_104017 msds_104018
Scheda di sicurezza
Specifiche
- Ø:5 mm
- Descrizione:Glass beads, solid



