Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cleanroom squeegee tool, NovaSqueegee™ | Avantor

Cleanroom squeegee tool, NovaSqueegee™

Lama, in gomma per adattatore 55,88 cm (22")
Katalognr. 141-0098
Anbieter:   MICRONOVA
Cleanroom squeegee tool, NovaSqueegee™
Katalognr. 141-0098
Anbieter:  MICRONOVA
Cleanroom squeegee tool, NovaSqueegee™
Cleanroom squeegee tool, NovaSqueegee™

Lama, in gomma per adattatore 55,88 cm (22")

Preis
SFr. 24.90
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors, and walls in the cleanroom. Optional PVA blades are fast-drying, low-linting, and low in particulates with a 600% absorbency rate; ideal for electronic and semiconductor cleanrooms.

  • Designed to clean windows, screens, floors, and walls in the cleanroom
  • Made with 304 electropolished stainless steel and Derlin® resin
  • Rubber replacement blades available
  • PVA replacement blades available for absorbency
  • Quick disconnect handle attachment
  • Entire unit is autoclavable

The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a quick disconnect handle attachment for optional use with the SSU series handles for extended reach.

Technische Daten
  • Descrizione:
    Lama, in gomma per adattatore 55,88 cm (22")
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.