Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cleanroom squeegee tool, NovaSqueegee™

Cleanroom squeegee tool, NovaSqueegee™

Lama, in gomma per adattatore 30,48 cm (12")
Codice catalogo 141-0096
Nome del fornitore:   MICRONOVA
Cleanroom squeegee tool, NovaSqueegee™
Codice catalogo 141-0096
Nome del fornitore:  MICRONOVA
Cleanroom squeegee tool, NovaSqueegee™
Cleanroom squeegee tool, NovaSqueegee™

Lama, in gomma per adattatore 30,48 cm (12")

Price
15.10 SFr.
Log in per disponibilità
1 * 1 ST
Product Details & Documents

A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors, and walls in the cleanroom. Optional PVA blades are fast-drying, low-linting, and low in particulates with a 600% absorbency rate; ideal for electronic and semiconductor cleanrooms.

  • Designed to clean windows, screens, floors, and walls in the cleanroom
  • Made with 304 electropolished stainless steel and Derlin® resin
  • Rubber replacement blades available
  • PVA replacement blades available for absorbency
  • Quick disconnect handle attachment
  • Entire unit is autoclavable

The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a quick disconnect handle attachment for optional use with the SSU series handles for extended reach.

Specifiche
  • Descrizione:
    Lama, in gomma per adattatore 30,48 cm (12")
  • Seq:
    06