Cleanroom squeegee tool, NovaSqueegee™
Lama, in PVA per adattatore 55,88 cm (22'')
Codice catalogo 141-0095
Nome del fornitore: MICRONOVA
Vai a
Product Details & Documents
A stainless steel squeegee tool with a replaceable rubber blade, designed to clean windows, screens, floors, and walls in the cleanroom. Optional PVA blades are fast-drying, low-linting, and low in particulates with a 600% absorbency rate; ideal for electronic and semiconductor cleanrooms.
- Designed to clean windows, screens, floors, and walls in the cleanroom
- Made with 304 electropolished stainless steel and Derlin® resin
- Rubber replacement blades available
- PVA replacement blades available for absorbency
- Quick disconnect handle attachment
- Entire unit is autoclavable
The Micronova Cleanroom NovaSqueegee™ is a stainless steel tool that comes standard with a replaceable rubber blade and features a quick disconnect handle attachment for optional use with the SSU series handles for extended reach.
Specifiche
- Descrizione:Lama, in PVA per adattatore 55,88 cm (22'')
- Seq:05



