Accessories for mops micromop™ LoopMop™ and PolyGen™
Product Details & Documents
Universal electropolished stainless steel handles with a quick disconnect connection that works with the entire range of Micronova adapters, tools and mop heads for simplified and versatile cleaning.
- Universal handles work with all Quick Disconnect tools and mop adapters
- 304 electropolished stainless steel with polyketone components
- Strong, hard-wearing connections for long lasting use
- Available in a range of fixed or extendable lengths from 8 in (20 cm) to 10 ft (3 m)
- Quick Disconnect end attaches directly to QD mops, tools and adapters
- SSA-3 adapter connects QD handles to plastic threaded mops, tools and adapters
- Use the Adjustable Angle Adapters to reach over, under and around obstacles in the cleanroom
- Good compatibility with disinfectants
- Autoclavable
The Micronova Stainless Steel Universal Handles attach directly to the stainless steel Quick Disconnect (QD series) adapters and tools. Use the SSA-3 Quick Disconnect Adapter to attach to the plastic ACME threaded (QP series) adapters and tools. The Adjustable Angle Adapters can be used to create an adjustable angled shape between a handle and mop adapter to clean above and below fixtures, as well as, inside isolators and containment hoods.
Specifications
- Descrizione:MicroMop® Manico in fibra di vetro/PP, 1626 mm
- Lunghezza:1626 mm
- Seq:03
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



