Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Test tubes, with rim, medium wall

150 mm, 24 mm, 1,2 mm
Codice catalogo 212-7104
Nome del fornitore:   MURRAY S
Test tubes, with rim, medium wall
Codice catalogo 212-7104
Nome del fornitore:  MURRAY S
Test tubes, with rim, medium wall
Test tubes, with rim, medium wall

150 mm, 24 mm, 1,2 mm

Price
112.00 SFr.
Log in per disponibilità
1 * 50 ST
Product Details & Documents

Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifiche
  • Ø est:
    24 mm
  • Spessore parete:
    1,2 mm
  • Lunghezza:
    150 mm
  • Seq:
    08