Test tubes, with rim, medium wall
100 mm, 16 mm, 1,2 mm
Codice catalogo 212-7100
Nome del fornitore: MURRAY S
Vai a
Product Details & Documents
Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifiche
- Ø est:16 mm
- Spessore parete:1,2 mm
- Lunghezza:100 mm
- Seq:04
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



