Test tubes, with rim, medium wall
75 mm, 12 mm, 1,0 mm
Catalog # 212-7098
Supplier: MURRAY S
Jump to:
Product Details & Documents
Borosilicate test tubes are suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples. They are also highly chemically resistant.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Specifications
- Ø est:12 mm
- Spessore parete:1,0 mm
- Lunghezza:75 mm
- Seq:02



