Qualitix® Pipette Tips
Reliable tips, universal pipette fitting, 200 µl, -, 49,5 mm, Natural, 1000/bag
Codice catalogo SOCO307.0200B
Nome del fornitore: Socorex Isba
Vai a
Product Details & Documents
These tips are made of 100% pure virgin, medical grade PP, fitting not only Socorex® but all major micropipette brands.
- Superior quality, autoclavable
- Lot by lot consistency
- Certified free of nuclease, endotoxin and ATP
- Reduced packaging size, less bench space requirement
- Broad compatibility with other micropipette brands
Beveled tips: Special shape eliminates liquid drop sticking at tip end.
Fine pointed tips: Have a thin, soft end enabling smooth liquid deposit.
Low binding tips are made with a silicone-free resin reducing surface adhesion. They provide maximal liquid recovery. Best suited for proteomic research and handling of any viscous liquids. Protease-free certified.
: The tipfill system is intended for easy rack loading. Tip trays are instantly transferred into a rack without risk of contamination. The smart re-closable tipfill system box reduces storage space, waste volume and shipping costs.
Specifiche
- Confezione:1000/bag
- Sterili:-
- Volume:200 µl
- Lunghezza:49,5 mm
- Seq:10
- Stile punta:Reliable tips, universal pipette fitting
- Colore puntale:Natural
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Empty rack for 10/200 µl tips, to be used with tipfill systemEmpty rack for 10/200 µl tips, to be used with tipfill systemSOCO3070.0210ERLog in per disponibilità1 * 10 ST - SFr. 57.30
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Empty rack for 1000 µl tips, to be used with tipfill systemEmpty rack for 1000 µl tips, to be used with tipfill systemSOCO3070.1000ERLog in per disponibilità1 * 6 ST - SFr. 49.00



