Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Flasks, round bottom with Quickfit® ground joints

500 ml, 24/29 NS, 180 mm
Codice catalogo 201-8535
Nome del fornitore:   SciLabware
Flasks, round bottom with Quickfit® ground joints
Codice catalogo 201-8535
Nome del fornitore:  SciLabware
Flasks, round bottom with Quickfit® ground joints
Flasks, round bottom with Quickfit® ground joints

500 ml, 24/29 NS, 180 mm

Price
69.40 SFr.
Log in per disponibilità
1 * 2 ST
Product Details & Documents

PYREX®, borosilicate glass, medium neck.

  • With a longer neck than standard Quickfit® flasks
  • Length of neck: 40 mm (1 L) and 45 mm (remaining)

Useful for reducing problems associated with frothing and splashing.

 : ISO 1773, BS 6352

Specifiche
  • Cono femmina:
    24/29 NS
  • Capacità:
    500 ml
  • Altezza:
    180 mm
  • Seq:
    05