Bottles, narrow neck, PYREX®
20000 ml, 288 mm, 492 mm, 59 mm
Codice catalogo BIBB1526/22D
Nome del fornitore: SciLabware
Vai a
Product Details & Documents
PYREX®, borosilicate glass.
- For use with rubber stoppers
- Excellent chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Marked with volume and equipped with a white labelling field.
: ISO 4796.
Specifiche
- Ø est:288 mm
- Capacità:20000 ml
- Altezza:492 mm
- Seq:09
- Ø interno collo:59 mm



